Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bi-Silque BVC 36 x 24 in. Framed Glass Desktop Barrier GL07019101

BVC 36 x 24 in. Framed Glass Desktop Barrier (Discontinued)

  • Mfr # GL07019101
  • Zoro # G510909067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL07019101
Zoro #
G510909067
UPC #
15603750009877
Country of Origin
Portugal

Dimensions

Dry Erase Width
35.40in
Height
23.60in
Depth
0.47in

Details

Item
Sneeze Guard
Board Color
Aluminum
For Use
Office
Material
Glass
Form Factor
Desktop

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.