This item is Discontinued.

Bi-Silque MasterVisi GA27109830A, ALL PURPOSE MAGNETIC PLANNING BOARD, 1 SQ/IN GRID, 72 X 48, ALUMINUM FRAME BVCGA27109830A

MasterVisi GA27109830A, ALL PURPOSE MAGNETIC PLANNING BOARD, 1 SQ/IN GRID, 72 X 48, ALUMINUM FRAME (Discontinued)

  • Mfr # BVCGA27109830A
  • Zoro # G911183752
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BVCGA27109830A
Zoro #
G911183752
UPC #
-
Country of Origin
Portugal

Description

1 x 1 pale gray grid lines simplify planning and allow easy alignment of magnetic accessories. Extra wide row at the top and an extra wide column to the left allow room for headers and extra data. Included magnetic accessory kit features data cards, date magnets and mini magnet shapes. The magnetic surface resists staining, ghosting and scratching. Sturdy aluminum frame features an easy four-corner mounting system and sliding tray. Lacquered Steel Dry Erase Surface with 1in x 2in GridIncludes accessory pack with 10 data card holders, printed magnets months, days of the week, 1-31 and colored magnet shapes. Board Type: Magnetic Dry Erase Calendar, Board Width: 72in, Board Height: 48in, Surface Material: Enameled Steel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.