Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MasterVisi, Magnetic Glass Dry Erase Board, Opaque White, 60 X 48

  • Mfr # GL110101

  • Zoro # G510771398


product price: $695.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Board Color
White
Mounting/Mobility Type
Wall Mount
Depth
0.2in
Board Material
Glass
Features
Pen Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL110101
Zoro #
G510771398
UPC #
560375011327
Country of Origin
Portugal

Dimensions

Depth
0.2in
Board Height
47.2in (3.9 ft)
Board Width
59.1in (4.9 ft)

Details

Item
Dry Erase Board
Board Color
White
Mounting/Mobility Type
Wall Mount
Board Material
Glass
Features
Pen Tray
Corner Shape
Rectangle

Description

Durable magnetic glass board presents a fine dry erase surface for everyday use. Glass surface never stains or ghosts. It is easy to clean and is perfect for extensive use. There is no visible mounting hardwareit's all on the back of the board, providing seamless and clean aesthetics. Without crevices or nooks for dirt or marker residue to collect in, it looks new for a life-time. Opaque white glass prevents show-through, so it looks great mounted on any type of surface. Board Type: Magnetic Dry Erase; Board Width: 60in; Board Height: 48in; Surface Material: Glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.