Shop All Sheets and Pillow Cases
Bibb Home
Bamboo Comfort 6-Piece Luxury Sheet Set - King - Silver
Mfr # 1300
Zoro # G306427478
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 60% Microfiber/40% Bamboo
- Width 11.5
- Length 13
- Includes 1 flat sheet, 1 fitted sheet, 4 pillow cases (2 in Twin)
Product Information
- Brand Bibb Home
- MFR # 1300
- Zoro # G306427478
- UPC # 817107027829
- Country of Origin China
- Category Sheets and Pillow Cases
Dimensions
Size | King |
Width | 11.5 |
Length | 13 |
Details
Description
This 6-Piece Set of Super-Soft Bamboo Bed Sheets continue to attract customers seeking the best in naturally luxurious linens. Whether you love the fact that they are softer than 1,000-thread-count Egyptian cotton or whether you love these are wrinkle resistant, hypo-allergenic and good for the environment you'll love these silky, soft sheets night after night!
Twin Size Dimensions:
Fitted sheet: 39 inches wide x 75 inches long
Flat sheet: 66 inches wide x 96 inches long
Pillowcases: 20 inches wide x 30 inches long
Full Size Dimensions:
Fitted Sheet 54" x 75"
Flat Sheet 80" x 96"
Pillowcases 20" x 30" each
Queen Size Dimensions:
Fitted Sheet 60" x 80"
Flat Sheet 90" x 102"
Pillowcases 20"x 30" each
King Size Dimensions:
Fitted Sheet 78" x 80"
Flat Sheet 105" x 102"
Pillowcases 20" x 40" each
Twin Size Dimensions:
Fitted sheet: 39 inches wide x 75 inches long
Flat sheet: 66 inches wide x 96 inches long
Pillowcases: 20 inches wide x 30 inches long
Full Size Dimensions:
Fitted Sheet 54" x 75"
Flat Sheet 80" x 96"
Pillowcases 20" x 30" each
Queen Size Dimensions:
Fitted Sheet 60" x 80"
Flat Sheet 90" x 102"
Pillowcases 20"x 30" each
King Size Dimensions:
Fitted Sheet 78" x 80"
Flat Sheet 105" x 102"
Pillowcases 20" x 40" each
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Gray (410-95)
- 3M Adjustable Steel Footrest, Nonslip Surface, 22w x 14d x 4-3/4h, Black/Charcoal (FR530CB)
- BOSS Leather Executive Chair, Fixed, Black (B686)
- HON Pedestal Desk, 36 in D, 72" W, 29.5" H, Mahogany/Charcoal, Metal (H38293R.N.S)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Grey (1300)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Mint (1300)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - White (1300)
- BIBB HOME Silky Satin 4 Piece sheet set - Queen - Black (1173QNBLK)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - King - Navy (1300)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - White (1300)
- DMI Sheet, Twin, 80inL, Wht, Fittd and Flat (554-7070-1956)
- Bibb Home Sheets and Pillow Cases