Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bic Acoustech PL-200 II Indoor 250-Watt-Continuous Powered Subwoofer, Black PL-200II

Acoustech PL-200 II Indoor 250-Watt-Continuous Powered Subwoofer, Black (Discontinued)

  • Mfr # PL-200II
  • Zoro # G210017406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL-200II
Zoro #
G210017406
UPC #
729305004529
Country of Origin
China

Description

The BIC America Acoustech PL-200 II offers improved bass performance and more placement flexibility than the original top-rated BIC PL-200. Like the PL-200' the PL-200 II is powered by an audiophile state-of-the-art BASH amplifier capable of delivering up to 1'000-watts dynamic peak output. Its specially designed heavy-duty long-throw 12 in. woofer can move an impressive volume of air with exquisite control while delivering prodigious amounts of bass for both music and theater applications. The dual flared front ports enable a more even transition of sound into the room and dramatically boost deeper bass frequencies providing a smoother frequency response' virtually flat down to 20 Hz. Wide port flares eliminate port noise while increased cabinet bracing eliminates unwanted cabinet vibrations for even cleaner sound. The front porting also enables extra placement flexibility' including the option of being placed or built into a cabinet. The PL-200 II has an elegant enclosure with hand-rubbed black lacquer on the top and bottom. Hand-rubbed lacquer ensures each cabinet has a deep gloss shine and is more scratch-resistant than most lacquer finishes on the market.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.