Bic America
BIC AMERICA DV 84 43.5" x 10" x 11.75" Speakers / Tower Speakers
Mfr # DV 84
Zoro # G204010369
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 43.5"
- Width 10"
- Depth 11.75"
- Frequency Response Max-22 kHz , Min-27Hz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Linear OSCO SWC Swing Gate Opener (MAX3931368)
- EXELL BATTERY 10pk Exell Silver Oxide 1.5V Watch Battery for SR621SW, 364 (EB-SR621)
- NOCTUA Fan Anti-Stall Knobs Blade Tips SSO2 Bearing 120x120x25mm (NF-S12A PWM)
- ILC Replacement for Dymo 643463 Battery (643463 BATTERY DYMO)
- PYLE Dual 6.5" Bluetooth Ceiling / Wall Speak (PDICBT652RD)
- PYRAMID 300 Watt Aluminum Bullet Horn In Enclosure W/Swivel Housing (TW28)
- PYLE 8" Ceiling 70 Volt Transfrmer (PDIC80T)
- AIPHONE Speaker (IER-2)
- BOGEN Bogen S86T725PG8U 8 in. 25 70V Ceiling Speaker (S86T725PG8U)
- PYRAMID 300 Watts 3-Way Mini Box Speaker System (2060)
- SPECO TECHNOLOGIES Wall Baffle With Transformer, 8 In. (WB86T)
- Bic America Corded Speakers