Shop All Radios
Bic America
Down-Firing 8" 100W Powered Subwoofer for Home Theater and Music
Mfr # V80
Zoro # G0443092
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black Laminate
- Height 12.9"
- Width 11.3"
- Depth 11.3"
- Impedance 8 Ohm
Product Information
- Brand Bic America
- MFR # V80
- Zoro # G0443092
- UPC # 729305002167
- Country of Origin China
- Category Radios
Dimensions
Height | 12.9" |
Width | 11.3" |
Depth | 11.3" |
Details
Description
The BIC America V80 100 Watt 8 In. Down-Firing Powered Subwoofer for Home Theater and Music offers surprisingly deep, robust bass from an 11 in. cabinet! It's 100 watt amp is equalized at low frequencies, enabling the 8 in. woofer to deliver amazing low bass output for it's size. The amp volume control and adjustable crossover allow you to match the V80 to any speakers. It also features automatic on/off signal-sensing circuitry, high/low level inputs and a black laminate finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Duracell 9V Alkaline Battery (9V ALKALINE BATTERY DURACELL)
- KONUS Telescope D.60/F.800 Refractor with metal tripod + CD rom (1743)
- MIGHTY MAX BATTERY YT12B-4 SLA 12V 10AH Replacement for GT12B-4, YT12B-BS, UT12B-4 (YT12B-427)
- MONOPRICE 2-Port DisplayPort 1.2 to DisplayPort Multi-Stream Transport (MST) Hub (21972)
- GPX Portable AM/FM Radio (R116B)
- AMERICAN RED CROSS Portable Multipurpose Weather Radio, Red (ARCFRX3+WXR)
- MIDLAND Emergency Alert Radio, Red/Black, LCD, 7inL (ER310)
- MILWAUKEE TOOL Radio and Battery (2951-20, 48-11-2425)
- JENSEN Portable CD Player with AM/FM Radio -Gre (CD-485-GR)
- JENSEN AUDIO Under-Cabinet Bluetooth Music System (SMPS-628)
- JENSEN Portable Stereo Bluetooth, MP3, CD, Cassett (CD-590-GR)
- Bic America Radios