Atlantis Ballpoint Retractable Pen, Medium, Black Barrel/Ink, Dozen
- Mfr # VCG11BK
- Zoro # G804919444
product price:
$
28.85
/ea
Sold in multiples of 2 for
$57.70
Key Features
Point Size
1 mm
Pen Grip
Contoured, Cushioned
Point Type
Medium
Barrel Color
Clear
Features
Visible Ink Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VCG11BK
- Zoro #
- G804919444
- UPC #
- 70330143470
- Country of Origin
- France
Dimensions
- Point Size
- 1 mm
Details
- Ink Color
- Black
- Item
- Ballpoint Pen
- Pen Grip
- Contoured, Cushioned
- Point Type
- Medium
- Barrel Color
- Clear
- Features
- Visible Ink Supply
- Pen Point Style
- Conical
- Retractable
- Yes
- Clip Material
- Metal
Description
Bic atlantis ballpoint retractable pen, medium, black barrel/ink, dozen atlantis retractable ballpoint pen features low friction cartridge technology for super-smooth writing and soft cushion grip for no-slip comfort. Use silent click action actuator to retract. Atlantis pen has a nickel silver medium point with tungsten carbide ball. Cushioned grip. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.