Paint Marker, Medium Tip, Blue Color Family, Paint

  • Mfr # 97305

  • Zoro # G8598457


product price:  $9.15
/ea

Key Features

Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Marker Type
Permanent
Tip Size
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97305
Zoro #
G8598457
UPC #
048615973050
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Blue
Item
Paint Marker
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Marker Type
Permanent
Features
Specialized Liquid Paint Marker for Marking At Ambient Temperatures and Can Withstand Exposure to Very High Temperatures, PrismaLock(TM) Technology to Retain Bold, Bright Colors Up to 1800 Degrees F (982 Degrees C), PrismaLock(TM) Formula is A Unique Proprietary Combination of
Series
Paint-Riter
Standards
California Prop 65, Low Chloride, Low Halogen, SARA 313 Compliant
Marking Tool Product Group
Paint Markers
Actuation Type
Standard
Dry Time
30 sec
Specialty Environment or Surface Conditions
Heat Resistant
Maximum Performance Temperature
150 Degrees F
Color Family
Blues
Housing Material
Metal
NSF Registered
No
Housing Attachment Style
Clip
Minimum Performance Temperature
-50 Degrees F
Compatible Surfaces
Ceramic, Glass, Metal
Minimum Application Temperature
-50 Degrees F
Removal Method
Remover
MIL Spec STD-2041D Compliance
No
US Navy C3070 Specification Compliance
No
US DOE RDT-F7-3T Specification Compliance
No
Rolls-Royce EMS 56752 Specification Compliance
No
Maximum Application Temperature
2,000 Degrees F
Tip Protection Type
Snap-on Cap
Pigment Permanence
Permanent
Pigment Material
Paint
Paint Marker Format
Marker

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Surfaces Ceramic, Glass, Metal, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 2,000 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.