Bic

Ballpoint Pen, 1.0 mm Point, Blue Ink, PK24 (Discontinued)



This Product is Discontinued
Shop for all Pens

Key Features

  • Ink Color Blue
  • Pen Type Ball Point
  • Point Size 1mm
  • Barrel Color Clear
  • Pen Grip None
See all product information

Product Information

  • Brand Bic
  • MFR # BICMS241BE
  • Zoro # G4291561
  • UPC #
    070330197169
  • Country of Origin Mexico
  • Category Pens

Dimensions

Point Size 1mm

Details

Ink Color Blue
Pen Type Ball Point
Barrel Color Clear
Pen Grip None
Grip Smooth
Barrel Material Plastic
Item Stick Pen
Pen Cushion No
Features Easy-Glide System(R)
Pen Ink Color Blue
Pen Tip 1 mm
Point Type Medium
Includes Pen Cushion Cushion Not Included
Series Cristal(R) Xtra Smooth
Pen Cap Capped
Product Type Ballpoint Pens
Material Plastic Resin
Marker Cap Capped

Description

Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Clear, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Cristal(R) Xtra Smooth, Features Easy-Glide System(R), Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products