This item is Discontinued.

Bic Bic Corporation GELITP41AST Magic Marker Brand Low Odor & Bold Writing Dry Erase Markers; Assorted; 4/Pk GELITP41AST

Bic Corporation GELITP41AST Magic Marker Brand Low Odor & Bold Writing Dry Erase Markers; Assorted; 4/Pk (Discontinued)

  • Mfr # GELITP41AST
  • Zoro # G404110777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GELITP41AST
Zoro #
G404110777
UPC #
20070330349579
Country of Origin
China

Details

Item
Dry Erase Marker
Ink Color
Assorted
Features
Tank Style
Tip Style
Chisel

Description

Low odor and bold writing with one marker. Erases easily and provides smooth, consistent ink flow. Features a see-through label that indicates when ink is low. For use on Dry Erase Boards and other nonporous surfaces. Marker Type: Dry Erase; Assortment: Black; Blue; Green; Red; Color(s): Assorted; Tip Type: Chisel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.