Shop BIC
See all product information
Create Account
BICGSM11RD Bic Stick Pens Medium Red
- Mfr # GSM11 RED
- Zoro # G604127346
product price:Â
$
21.49
/ea
Key Features
Point Size
1 mm
Pen Tip
Medium
Barrel Color
Translucent
Features
Smooth Flowing Ink
Series
Round Stic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GSM11 RED
- Zoro #
- G604127346
- UPC #
- 70330201187
- Country of Origin
- Mexico
- Ink Color
- Red
- Item
- Ballpoint Pen
- Pen Tip
- Medium
- Barrel Color
- Translucent
- Features
- Smooth Flowing Ink
- Series
- Round Stic
- Pen Point
- Medium
Dimensions
- Point Size
- 1 mm
- Pen Point Size
- 1 mm
Description
Educators Resource offers products for preK-8 learning materials and educational toys used by schools, teachers, parents and children.
Lightweight round barrel for comfortable writing. Tough, durable tungsten carbide point insures the smoothest of writing.
Medium Point
Key Benefits:
The Round SticTM pen has a lightweight round barrel. The cap and end plug color is ink color.
It is easy to identify and is designed for long-lasting dependability.
Features:
-Ventilated cap
-Brass medium or fine point, with tungsten carbide ball
1 Dozen Red Pens
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.