BU3 Ballpoint Pen, Retractable, Medium 1 mm, Assorted Fashion Ink and Barrel Colors, PK18, 18PK

  • Mfr # WX7ST272-AST

  • Zoro # G106438148


product price:  $9.59
/pk 18, $0.53/ea

Key Features

Ink Color
Multicolor
Pen Type
Ballpoint Pen
Features
Pocket Clip Indicator; Airplane-Safe Ink; Visible Ink Supply; Non-Erasable Ink
Pen Style
Retractable
Pen Barrel Color(s)
Assorted Fashion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WX7ST272-AST
Zoro #
G106438148
UPC #
70330532335
Country of Origin
China

Dimensions

Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Ink Color
Multicolor
Pen Type
Ballpoint Pen
Item
Pens
Features
Pocket Clip Indicator; Airplane-Safe Ink; Visible Ink Supply; Non-Erasable Ink
Pen Style
Retractable
Pen Barrel Color(s)
Assorted Fashion
Pen Barrel Color(s) Assortment
(3) Transparent Pink; (3) Transparent Purple; (3) Transparent Lime Green; (3) Transparent Turquoise; (2) Smoke; (2) Transparent Blue; (2) Transparent Red
Pen Sub-Brand & Product Family
BU3â„¢
Pen Tip Type
Conical
Pen Ink Color(s)
Assorted Fashion
Pen Grip Type
Rubber
Pen Ink Color(s) Assortment
(3) Pink; (3) Purple; (3) Lime Green; (3) Turquoise; (2) Black; (2) Blue; (2) Red

Description

BIC BU3 Grip Retractable Ball Pens deliver functionality and style. Equipped with a side-click retraction mechanism for added convenience, these pens allow you to easily extend and retract the writing point with a simple click. Each pen has a 1.0mm medium ball point that is versatile enough to handle a variety of writing applications. The sleek barrel design offers stylish looks at a great value, and the specially designed grip provides added comfort and control while writing. A great choice for home or the office.


  • Side-click retraction mechanism deploys and retracts writing point with a simple click.
  • Specially designed grip for comfortable writing.
  • Each modern and stylish ballpoint pen features a sleek barrel design.
  • 1 mm medium point creates vivid lines and is perfect for a wide variety of writing activities.
  • Trusted quality, amazing value.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.