Paint Marker, Medium Tip, Yellow Color Family, Paint

  • Mfr # 97251

  • Zoro # G5372044


product price:  $5.55
/ea

Key Features

Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Tip Size
Medium
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97251
Zoro #
G5372044
UPC #
048615972510
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Yellow
Item
Paint Marker
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Marker Type
Permanent
Standards
EPA HAPS and SARA 313, California Prop 65
Marking Tool Product Group
Paint Markers
Series
Paint-Riter
Features
Rough Surfaces, Enamel Xylene-free, Metal Barrel with Clip-Grip, Marking Temperature -50 Degrees F to 150 Degrees F
Actuation Type
Standard
Dry Time
30 sec
Tip Protection Type
Snap-on Cap
Housing Attachment Style
Clip
Minimum Performance Temperature
-50 Degrees F
Specialty Environment or Surface Conditions
Rough Surfaces
Minimum Application Temperature
-50 Degrees F
Rolls-Royce EMS 56752 Specification Compliance
No
Color Family
Yellow
MIL Spec STD-2041D Compliance
No
US Navy C3070 Specification Compliance
No
Paint Marker Format
Marker
Removal Method
Remover
US DOE RDT-F7-3T Specification Compliance
No
Pigment Permanence
Permanent
Maximum Performance Temperature
150 Degrees F
NSF Registered
No
Compatible Surfaces
Ceramic, Glass, Iron, Non-Ferrous Metals, Plastic, Rubber, Rusty Metal, Steel
Pigment Material
Paint
Maximum Application Temperature
150 Degrees F
Housing Material
Metal

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Surfaces Ceramic, Glass, Iron, Non-Ferrous Metals, Plastic, Rubber, Rusty Metal, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.