BU3 Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Smoke/Black Barrel, 18PK
Mfr # BU3P18-BLK
Zoro # G616042712
product price: $11.99
/pk 18, $0.67/eaKey Features
Marking Tool Product Group
BU3
Pen Type
Ballpoint Pen
Point Size
1 mm
Barrel Color
Smoke/Black
Marking Tool Color Family
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BU3P18-BLK
Zoro #
G616042712
UPC #
-
Country of Origin
China
Dimensions
Point Size
1 mm
Details
Marking Tool Product Group
BU3
Pen Type
Ballpoint Pen
Barrel Color
Smoke/Black
Marking Tool Color Family
Black
Tip Style
Conical
Pen Grip
Rubber
Features
Airplane-Safe Ink
Item
Ballpoint Pens
Description
BIC BU3 Grip Retractable Ball Pens deliver functionality and style. Equipped with a side-click retraction mechanism for added convenience, these pens allow you to easily extend and retract the writing point with a simple click. Each pen has a 1.0mm medium ball point that is versatile enough to handle a variety of writing applications. The sleek barrel design offers stylish looks at a great value, and the specially designed grip provides added comfort and control while writing. A great choice for home or the office.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.