Paint Marker, Medium Tip, Green Color Family, Paint

  • Mfr # 96966

  • Zoro # G5377023


product price:  $5.99
/ea

Key Features

Color
Green
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Marker Type
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96966
Zoro #
G5377023
UPC #
048615969664
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Green
Item
Paint Marker
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Marker Type
Permanent
Features
Run-Resistant
Standards
EPA HAPS and SARA 313, California Prop 65
Marking Tool Product Group
Paint Markers
Series
Paint-Riter
Dry Time
30 sec
Actuation Type
Standard
NSF Registered
No
Minimum Application Temperature
-50 Degrees F
Maximum Performance Temperature
150 Degrees F
Rolls-Royce EMS 56752 Specification Compliance
No
Tip Protection Type
Snap-on Cap
Specialty Environment or Surface Conditions
Oily Surfaces
Housing Material
Metal
Removal Method
Remover
Pigment Material
Paint
MIL Spec STD-2041D Compliance
No
Color Family
Greens
Compatible Surfaces
Aluminum, Iron, Plastic, Rubber, Steel
Pigment Permanence
Permanent
Housing Attachment Style
Clip
Paint Marker Format
Marker
US DOE RDT-F7-3T Specification Compliance
No
Minimum Performance Temperature
-50 Degrees F
Maximum Application Temperature
150 Degrees F
US Navy C3070 Specification Compliance
No

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Surfaces Aluminum, Iron, Plastic, Rubber, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.