Correction Tape Mini 1/2" x 26.2' White 2 Pack
- Mfr # WOMTP21
- Zoro # G705173778
product price:Â
$
11.65
/ea
Key Features
Color
White
Width
0.20"
Features
Odorless, Flexible Tip, Protective Cover, Non-refillable
Series
Mini
Tape Length
19.67 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WOMTP21
- Zoro #
- G705173778
- UPC #
- 70330507548
- Country of Origin
- Malaysia
Dimensions
- Width
- 0.20"
- Tape Length
- 19.67 ft
Details
- Item
- Correction Tape
- Color
- White
- Features
- Odorless, Flexible Tip, Protective Cover, Non-refillable
- Series
- Mini
- Line Coverage
- 1
- Dispenser Included
- Yes
- Dispenser Type
- Micro
Description
Bic correction tape mini 1/2" x 26.2' white 2 pack wite-out mini twist correction tape contains a tear-resistant, film-based tape. Twist cap guards against tearing. Use correction tape to fix mistakes fast. You can write over tape immediately so no waiting to dry. Correction tape dispenser is designed for left-handed or right-handed use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.