
Correction Tape, White, PK2
Mfr # BICWOMTP21
Zoro # G2687085
product price: $6.29
/pk 2, $3.15/eaSold in multiples of 2 for $12.58
Key Features
Color
White
Width
1/4 in
Length
314 in
Line Coverage
1
Case Color(s)
Blue; Fuchsia
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BICWOMTP21
Zoro #
G2687085
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
1/4 in
Length
314 in
Details
Item
Correction Tape
Color
White
Line Coverage
1
Case Color(s)
Blue; Fuchsia
Correction Tape Type
Non-Refillable
Refillable
Non-Refillable
Waterproof
Applies Dry, Tear-Resistant
Number of Markers
2
Dispenser Color
Blue, Pink
Marker Cap
Capped
Includes Pen Cushion
Grip Zone Included
Description
Correction Tape, Color White, Width 1/4 in, Length 314 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.