
Cover-It Correction Fluid, Brush Tip Applicator, 20 mL Bottle, 144PK
Mfr # WOC12CT
Zoro # G623332523
product price:Â $227.99
/pk 144, $1.58/ea
Free Shipping & Returns
Key Features
Size
20 mL
Applicator
Brush Tip
Color
White
Compatible Ink
Oil & Water Based
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WOC12CT
Zoro #
G623332523
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
20 mL
Details
Item
Correction Fluid
Applicator
Brush Tip
Color
White
Compatible Ink
Oil & Water Based
Description
Cover minor errors on school or office documents with BIC Cover-it Correction Fluid. This quick-drying white fluid works on handwritten or printed ink, faxes, and photocopies. The correction fluid offers extra coverage for smooth, one-time application and is easy to apply with the included brush. For best results, shake the correction fluid before using.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.