Shop BIC
See all product information
Create Account
Cristal Ballpoint Stick Pen, Medium, Clear Barrel, Red Ink, Dozen
- Mfr # MS11RD
- Zoro # G204919587
product price:Â
$
9.49
/ea
Sold in multiples of 5 for
$47.45
Key Features
Barrel Color
Clear
Point Type
Medium
Tip Material
Metal
Features
Ventilated Cap, Visible Ink Supply
Material
Tungsten Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS11RD
- Zoro #
- G204919587
- UPC #
- 70330101289
- Country of Origin
- Mexico
Details
- Ink Color
- Red
- Item
- Ballpoint Pen
- Barrel Color
- Clear
- Point Type
- Medium
- Tip Material
- Metal
- Features
- Ventilated Cap, Visible Ink Supply
- Material
- Tungsten Carbide
- Pen Point Style
- Conical
Description
BIC Classic Cristal Ballpoint Pens - Medium Conical Pen Point - Red Ink - Clear Barrel - Metal Tip - 12-/ Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.