Shop BIC

Dry Erase Marker, Fine, Assorted, PK4

  • Mfr # BICGDEP41ASST
  • Zoro # G322887225

product price: 
$
7.49
/pk of 4, $1.87/ea
Sold in multiples of 2 pks for $14.98

Key Features

Features
Non-toxic, Low Odor, Pocket Clip, Smooth Flowing Ink
Grip Type
Soft, Comfort
Standards
ACMI Approved Non-Toxic
Ink Color
Assorted
Includes Eraser
Eraser Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BICGDEP41ASST
Zoro #
G322887225
UPC #
070330319400
Country of Origin
United States

Details

Features
Non-toxic, Low Odor, Pocket Clip, Smooth Flowing Ink
Item
Dry Erase Marker
Grip Type
Soft, Comfort
Standards
ACMI Approved Non-Toxic
Ink Color
Assorted
Includes Eraser
Eraser Not Included
Marker Ink Color
Assorted
Marker Set Ink Colors
Black, Blue, Green, Red
Erase Type
Dry Erase

Description

Dry Erase Marker, Fine, Marker Cap Capped, Marker Ink Color Assorted, Marker Set Ink Colors Black, Blue, Green, Red, Number of Markers 4, Standards ACMI Approved Non-Toxic, Package Quantity 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.