Zoro Homepage

ECOlutions Mechanical Pencil, 12PK

  • Mfr # MPE12

  • Zoro # G614897215


product price: $7.35
/pk 12, $0.61/ea
Sold in multiples of 2 for $14.70

Key Features

Barrel Color
Multi
Height
0.5 in
Width
4.25 in
Length
6.9 in
Recycled Total
81%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPE12
Zoro #
G614897215
UPC #
-
Country of Origin
France

Dimensions

Height
0.5 in
Width
4.25 in
Length
6.9 in

Details

Barrel Color
Multi
Recycled Total
81%
Dated Goods
No
Recycled
Yes
Standards
ACMI Certified AP Nontoxic
Assembly Required
No
Recycled Post Consumer Waste
65%

Description

Help write our planet's future with the long-lasting, BIC Ecolutions Mechanical Pencils. This automatic pencil has a barrel that is not only made from 81 percent recycled plastic excluding leads and erasers, but the paperboard used in the packaging is made up of 100 percent recycled content. It's the perfect BIC pencil for everyday writing in journals, notebooks, notepads or for other creative tasks like doodling. Coming with three 90mm long, lead pencil graphite refills that never need sharpening, this pencil offers hours of effortless writing. Each piece of pencil lead creates smooth dark strokes that are always the same width with its 0.7mm point so you can shade your doodles evenly with this drawing pencil. Built-in pencil eraser is convenient when you need to make touchups - or when you must start over. Sturdy, lightweight, high-performance BIC Ecolutions Mechanical Pencil comes in cheerful yellow, green, red and blue barrels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.