This item is Discontinued.

Bic Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Black/Clear, PK50 GSME509BK

Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Black/Clear, PK50 (Discontinued)

  • Mfr # GSME509BK
  • Zoro # G4605201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSME509BK
Zoro #
G4605201
UPC #
70330189867
Country of Origin
Mexico

Dimensions

Tip Size
1 mm
Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Pen Type
Ballpoint Pen
Color
Black
Item
Pens
Features
Value Pack—Stock up and save!
Pen Ink Color(s)
Black
Pen Grip Type
Smooth
Weight
0.55 lbs
Pen Cap Color(s)
Black
Pen Barrel Color(s)
Clear
Pen Style
Stick
Pen Tip Type
Conical
Pen Sub-Brand & Product Family
Ecolutions® Round Stic®

Description

BIC® Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Black Ink, Clear Barrel, 50/Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.