Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four-Color Multi-Color Ballpoint Pen, Retractable, Medium 1 mm, Assorted Ink and Barrel Colors, 3PK

  • Mfr # MMXP31-AST

  • Zoro # G615661518


product price: $8.39
/pk 3, $2.80/ea

Key Features

Marking Tool Color Family
Multicolor
Pen Type
Multi-Color Ballpoint Pen
Point Size
1 mm
Barrel Color
Blue/White, Teal/White, Yellow/White
Marking Tool Product Group
4-Colorâ„¢
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMXP31-AST
Zoro #
G615661518
UPC #
-
Country of Origin
France

Dimensions

Point Size
1 mm

Details

Marking Tool Color Family
Multicolor
Pen Type
Multi-Color Ballpoint Pen
Barrel Color
Blue/White, Teal/White, Yellow/White
Marking Tool Product Group
4-Colorâ„¢
Pen Grip
Smooth
Item
Multifunction Pens
Tip Style
Conical

Description

Express yourself in vivid color with the dependable and ultra-convenient BIC 4-Color Ball Pen. This world-renowned multifunction pen lets you choose from four ink colors with a simple click, so there's no need to carry around multiple pens. It's ideal for color-coding, organizing notes, editing others' work and more. Standard ballpoint ink is long-lasting, and the pen is refillable.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.