
Four-Color Multi-Color Ballpoint Pen, Retractable, Medium 1 mm, Black/Blue/Green/Red Ink, 3PK
Mfr # MMAP3-AST
Zoro # G323332571
product price:Â $10.29
/pk 3, $3.43/eaKey Features
Point Size
1 mm
Pen Style
Retractable
Ink Type
Washable
Marking Tool Color Family
Multicolor
Features
Airplane-Safe Ink; Pocket Clip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MMAP3-AST
Zoro #
G323332571
UPC #
70330389243
Country of Origin
France
Dimensions
Point Size
1 mm
Details
Pen Style
Retractable
Ink Type
Washable
Marking Tool Color Family
Multicolor
Features
Airplane-Safe Ink; Pocket Clip
Barrel Color
Lilac, Pastel Yellow, Powder Blue
Tip Style
Conical
Pen Type
Ballpoint Pen
Ink Color
Black/Blue/Green/Red
Grip
Smooth
Description
Express yourself in vivid color with the dependable and ultra-convenient BIC 4-Color Ball Pen. This world-renowned multifunction pen lets you choose from four ink colors with a simple click, so there's no need to carry around multiple pens. It's a practical solution that's ideal for color-coding, organizing notes, editing others' work and more. Standard ballpoint ink is long-lasting, and the pen is refillable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.