Zoro Homepage

Glide Retractable Ball Pen, Medium Point 1.0 mm, Blue, 12PK

  • Mfr # VCG11-BLU

  • Zoro # G316038787


product price: $19.25
/pk 12, $1.60/ea

Key Features

Barrel Material
Plastic
Color
Blue
Includes
(12) Blue Pens
Recommended Age
12+ years
Recommended Grade
Grade 7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCG11-BLU
Zoro #
G316038787
UPC #
70330144088
Country of Origin
Tunisia

Details

Barrel Material
Plastic
Color
Blue
Includes
(12) Blue Pens
Recommended Age
12+ years
Recommended Grade
Grade 7+

Description

The trusted original with a classic look and feel, BIC Glide Retractable Ball Pens offer fluid, effortless writing for everyday writing tasks. The Glide is BIC's #1 selling retractable ball pen and comes filled with ink that writes even smoother than BIC classic ink system. Each pen features a rubber grip that offers a comfortable hold-ideal for longer writing sessions-and a 1.0mm medium point that is versatile enough for a variety of writing activities. The pen's smooth-click retractable design offers convenience, while the metal clip adds a touch of sophistication. Each pack includes 12 blue pens.


  • BIC's #1 selling retractable ball pen
  • Even smoother than BIC classic ink system
  • Everyday, smooth-click retractable pen
  • Comfortable rubber grip and metal clip

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.