Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intensity Dry Erase Marker, Chisel Point, Low Odor, Blue, 12PK

  • Mfr # GDEM11BE

  • Zoro # G715140203


product price: $18.69
/pk 12, $1.56/ea

Key Features

Color
Blue
Standards
ACMI Certified AP Nontoxic
Width
3.6 in
Height
2.5 in
Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDEM11BE
Zoro #
G715140203
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3.6 in
Height
2.5 in
Length
5.5 in

Details

Color
Blue
Standards
ACMI Certified AP Nontoxic
Recycled
No
Recycled Total
0%
Assembly Required
No
Dated Goods
No
Recycled Post Consumer Waste
0%

Description

Intensity Low Odor Dry Erase Markers feature a versatile chisel tip for both broad strokes and fine lines. Low-odor ink doesn't leave behind a strong smell so you can feel good using them in your classroom or office. They also erase easily and cleanly from dry-erase boards for a clean slate as you teach, plan, brainstorm or strategize. ACMI-approved, nontoxic markers provide smooth ink flow and bright, low-odor ink. They are suitable for use on dry-erase boards, glass and most nonporous surfaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.