Intensity Low Odor Chisel Tip Dry Erase Marker, Broad Chisel Tip, Assorted Colors, 12PK

  • Mfr # GDEM11MA-AST

  • Zoro # G015661637


product price:  $18.79
/pk 12, $1.57/ea

Key Features

Tip Size
Broad
Color
(3) Black, (3) Blue, (3) Green, (3) Red
Marker Type
General Use
Marking Tool Color Family
Multicolor
Tip Style
Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDEM11MA-AST
Zoro #
G015661637
UPC #
-
Country of Origin
Brazil

Dimensions

Tip Size
Broad

Details

Item
Dry Erase Markers
Color
(3) Black, (3) Blue, (3) Green, (3) Red
Marker Type
General Use
Marking Tool Color Family
Multicolor
Tip Style
Chisel

Description

With a molded grip zone and versatile chisel tip, BIC Intensity Low Odor Dry Erase Markers are ideal for school, work, and home projects. These ACMI-approved and non-toxic markers provide smooth ink flow and bright, low-odor ink and are suitable for use on dry erase boards, glass, and most non-porous surfaces. The chisel tip makes bold, broad lines and the vivid marks easily erase with a cloth, tissue, or felt eraser.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.