This item is Discontinued.

Bic Intensity Low Odor Chisel Tip Dry Erase Marker, Extra-Broad Bullet Tip, Red, PK12 GDEM11 RED

Intensity Low Odor Chisel Tip Dry Erase Marker, Extra-Broad Bullet Tip, Red, PK12 (Discontinued)

  • Mfr # GDEM11 RED
  • Zoro # G310835610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDEM11 RED
Zoro #
G310835610
UPC #
70330323308
Country of Origin
Brazil

Dimensions

Tip Size
Extra-Broad

Details

Item
Dry Erase Marker
Ink Color
Red
Features
Tank Style
Marker Tip
Bullet
Series
Intensity®
Marker Ink Type
Dry Erase
Marker Grade
General Use

Description

With a molded grip zone and versatile chisel tip, BIC Intensity Low Odor Dry Erase Markers are ideal for school, work and home projects. These ACMI-approved and non-toxic markers provide smooth ink flow and bright, low-odor ink and are suitable for use on dry erase boards, glass and most non-porous surfaces. The chisel tip makes bold, broad lines and the vivid marks easily erase with a cloth, tissue or felt eraser.


  • Smooth ink flow with bold vivid colors.
  • Tank-style markers with molded grip zone for control and XL bullet point tip for broad lines.
  • Erases easily from most non-porous surfaces with tissue, cloth, or felt eraser.
  • Versatile chisel tip for fine and broad lines.
  • Perfect for use on dry erase boards, glass and most non-porous surfaces.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.