Intensity Low Odor Dry Erase Markers, Fine Tip Dry Erase Markers (6.34 mm), Black, 12PK
- Mfr # GDE11-BLK
- Zoro # G823724128
product price:Â
$
21.69
/pk of 12, $1.81/ea
Key Features
Tip Size
6.34 mm
Includes
12 Dry Erase Markers
Color
Black
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GDE11-BLK
- Zoro #
- G823724128
- UPC #
- 070330321410
- Country of Origin
- United States
Dimensions
- Tip Size
- 6.34 mm
Details
- Includes
- 12 Dry Erase Markers
- Color
- Black
- Material
- Plastic
Description
Ideal for school supplies, office supplies or home use, BIC Intensity Low Odor Dry Erase Markers provide smooth ink flow on dry erase boards, glass, and most non-porous surfaces. Marks wipe away easily with a cloth, tissue, or felt eraser. This dry erase marker creates bold marks and features a fine point for precision, a soft grip for comfort, and a pocket clip for convenient carrying. This ACMI-approved whiteboard marker is non-toxic and low-odor for a pleasurable writing experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.