This item is Discontinued.

Bic Mechanical Pencil, 0.9mm, Yellow, PK12 BICMPLWS11BLK

Mechanical Pencil, 0.9mm, Yellow, PK12 (Discontinued)

  • Mfr # BICMPLWS11BLK
  • Zoro # G2687715
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BICMPLWS11BLK
Zoro #
G2687715
UPC #
070330422483
Country of Origin
Mexico

Dimensions

Point Size
0.9 mm

Details

Item
Pencils
Material
Plastic
Barrel Color
Yellow
Includes Eraser
Yes
Pencil Type
Mechanical
Lead Color
Standard

Description

Mechanical, Pencils, Point Size 0.9 mm, Material Plastic, Barrel Color Yellow, Includes Eraser Yes, Lead Color Standard, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.