
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
VLGB361-BLU
Zoro #
G0062078
UPC #
070330522138
Country of Origin
France
Dimensions
Point Size
1.6mm
Pen Point Size
1.6 mm
Pen Point Size Type
Bold
Details
Ink Color
Blue
Pen Type
Ball Point
Item
Retractable Pen
Grip
Comfort
Barrel Color
Translucent Blue
Features
Pocket Clip Indicator; Airplane-Safe Ink; Visible Ink Supply; Non-Erasable Ink
Point Type
Bold
Pen Sub-Brand & Product Family
GLIDE⢠Bold
Pen Tip Type
Conical
Weight
0.932 lbs
Pen Ink Color(s)
Blue
Pen Barrel Color(s)
Blue
Pen Grip Type
Soft Rubber
Pen Style
Retractable
Description
Velocity(R) Retractable Ball Pen, Package Quantity 36
- Bold, vivid lines.
- Ultra-smooth writing-BIC's smoothest ink.
- Comfortable rubber grip.
- Smooth-click retractable pen mechanism.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.