
Round Stic Grip Xtra Comfort Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Gray/Blue Barrel, 144PK
Mfr # GSMG144E-BLU
Zoro # G715661579
product price:Â $40.75
/pk 144, $0.28/eaKey Features
Ink Color
Blue
Pen Type
Ballpoint Pen
Point Size
1 mm
Tip Style
Conical
Barrel Color
Gray/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GSMG144E-BLU
Zoro #
G715661579
UPC #
-
Country of Origin
Mexico
Dimensions
Point Size
1 mm
Details
Ink Color
Blue
Pen Type
Ballpoint Pen
Item
Ballpoint Pens
Tip Style
Conical
Barrel Color
Gray/Blue
Point Type
Medium
Marking Tool Color Family
Blue
Pen Grip
Contoured Rubber
Marking Tool Product Group
Round Stic Grip Xtra Comfort
Grip
Contoured Rubber
Description
Featuring a soft grip for added comfort and control, the BIC Round Stic Grip Xtra Comfort Ball Pen is designed for hours of comfortable writing, note-taking, or brainstorming sessions. The 1.2 mm medium point offers the versatility needed to tackle a variety of writing applications. These stick pens feature Easy-Glide System ink, a proprietary technology that delivers exceptionally smooth writing and creates bold lines. BIC Round Stic Grip Xtra Comfort Ball Pens are non-refillable.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.