Bic

Round Stic Xtra Life Stick Ballpoint Pen VP, 1mm, Black PK240


product price: $27.45
/pk 240, $0.11/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pen Type Ballpoint Pen
  • Color Black
  • Tip Size 1 mm
  • Weight 2.7 lbs
  • Features Xtra Life Ballpoint
See all product information

Product Information

  • Brand Bic
  • MFR # GSM240BK
  • Zoro # G4596932
  • UPC #
    20070330531400
  • Country of Origin Mexico
  • Category Pens

Dimensions

Tip Size 1 mm
Pen Point Size 1 mm
Pen Point Size Type Medium

Details

Pen Type Ballpoint Pen
Color Black
Weight 2.7 lbs
Features Xtra Life Ballpoint
Item Pens
Pen Ink Color(s) Black
Pen Grip Type Smooth
Pen Sub-Brand & Product Family Round Stic™ Xtra Life
Pen Style Stick
Pen Tip Type Conical
Pen Barrel Color(s) Black
Pen Cap Color(s) Clear

Description

BIC® Round Stic Xtra Life Stick Ballpoint Pen VP, 1mm, Black Ink and Barrel, 240/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.