
SCSM11 BLK Soft Feel Ballpoint Retractable Pen Black Ink
Mfr # YYAZ-BICSCSM11BK
Zoro # G116377109
product price: $22.95
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YYAZ-BICSCSM11BK
Zoro #
G116377109
UPC #
-
Country of Origin
China
Description
Rubberized pen barrel provides great no-slip grip for better precision and control. Convenient click action for precision performance. Retractable to protect pockets and purses. Filled with water-resistant and quick-drying ink to keep your documents clean. Features Type - Pens-Ballpoint Pen Style - Retractable Ink Color - Black Pen Type - Ballpoint Point Size - 1 mm Point Type - Medium Point Type - Fine Refillable - No Tip Type - Conical Grip Type - Rubberized No-Slip Barrel Color - Black Visible Ink Supply - No Pocket Clip - Yes Item Weight - 0.23 lbs.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.