Paint Marker, Medium Tip, Light Blue Color Family, Paint

  • Mfr # 96971

  • Zoro # G5377075


product price:  $5.99
/ea

Key Features

Color
Light Blue
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Tip Size
Medium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
96971
Zoro #
G5377075
UPC #
048615969718
Country of Origin
United States

Dimensions

Tip Size
Medium
Tip Size Group
Medium

Details

Color
Light Blue
Item
Paint Marker
Tip Material
Felt
Green Environmental Attribute
Xylene-Free, Eliminates California Proposition 65, EPA HAPS and SARA 313 Concerns in the U.S.A.
Marking Tip Shape
Bullet
Marker Type
Permanent
Series
Paint-Riter
Marking Tool Product Group
Paint Markers
Features
Run-Resistant
Standards
EPA HAPS and SARA 313, California Prop 65
Dry Time
30 sec
Actuation Type
Standard
Minimum Performance Temperature
-50 Degrees F
Paint Marker Format
Marker
Housing Material
Metal
Removal Method
Remover
US DOE RDT-F7-3T Specification Compliance
No
Pigment Material
Paint
Color Family
Blues
Tip Protection Type
Snap-on Cap
MIL Spec STD-2041D Compliance
No
US Navy C3070 Specification Compliance
No
Specialty Environment or Surface Conditions
Oily Surfaces
Compatible Surfaces
Aluminum, Iron, Plastic, Rubber, Steel
Maximum Performance Temperature
150 Degrees F
Pigment Permanence
Permanent
Minimum Application Temperature
-50 Degrees F
Housing Attachment Style
Clip
Maximum Application Temperature
150 Degrees F
Rolls-Royce EMS 56752 Specification Compliance
No
NSF Registered
No

Description

Liquid Paint Marker, Actuation Type Capillary, Compatible Surfaces Aluminum, Iron, Plastic, Rubber, Steel, Dry Time 30 sec, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Not Applicable, Marking Tip Shape Bullet, Maximum Application Temperature 150 Degrees F, Maximum Performance Temperature 150 Degrees F, MIL Spec STD-2041D Compliance No, Minimum Application Temperature -50 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.