This item is Discontinued.

Bic Soft Feel(R) Pen, Fine 0.8 mm, Black PK12 BICSCSF11BK

Soft Feel(R) Pen, Fine 0.8 mm, Black PK12 (Discontinued)

  • Mfr # BICSCSF11BK
  • Zoro # G9622216
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BICSCSF11BK
Zoro #
G9622216
UPC #
070330123465
Country of Origin
Mexico

Dimensions

Point Size
0.8mm

Details

Ink Color
Black
Pen Type
Ball Point
Pen Tip
0.8 mm
Point Type
Fine
Pen Cushion
Yes
Pen Grip
Non-Slip Cushion
Grip
Rubberized No-Slip
Item
Retractable Pen
Barrel Color
Black
Pen Ink Color
Black
Barrel Material
Plastic
Includes Pen Cushion
Cushion Included
Pen Cap
Retractable
Series
Soft Feel(R)
Product Type
Ballpoint Pens
Marker Cap
Retractable

Description

Ballpoint Pen, Pen Tip 0.8 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Non-Slip Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Soft Feel(R), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.