This item is Discontinued.

Bic Stick Grip Pen, Fine 0.8 mm, Red PK12 BICGSFG11RD

Stick Grip Pen, Fine 0.8 mm, Red PK12 (Discontinued)

  • Mfr # BICGSFG11RD
  • Zoro # G2688491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BICGSFG11RD
Zoro #
G2688491
UPC #
070330142725
Country of Origin
Mexico

Dimensions

Point Size
0.8mm

Details

Ink Color
Red
Pen Type
Ball Point
Item
Stick Grip Pen
Pen Tip
0.8 mm
Pen Cushion
Yes
Barrel Material
Plastic
Grip
Contoured rubber
Point Type
Fine
Barrel Color
Translucent
Pen Grip
Contoured Cushion
Pen Ink Color
Red
Includes Pen Cushion
Cushion Included
Series
Round Stic Grip(TM) Xtra Comfort
Pen Cap
Capped
Product Type
Ballpoint Pens
Marker Cap
Capped

Description

Ballpoint Pen, Pen Tip 0.8 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Contoured Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Red, Series Round Stic Grip(TM) Xtra Comfort, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.