Shop BIC
See all product information
Create Account
Usa Inc Bicgpm11Bk Bic Mark It Permanent 12- Ct Black
- Mfr # GPM11 BLK
- Zoro # G403990172
product price:Â
$
48.29
/ea
Key Features
Features
Snap Closure
Certifications & Standards
ACMI approved
Ink Color
Black
Marker Point
Ultra Fine
Marker Point Size
0.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPM11 BLK
- Zoro #
- G403990172
- UPC #
- 70330315310
- Country of Origin
- United States
- Item
- Permanent Marker
- Features
- Snap Closure
- Certifications & Standards
- ACMI approved
- Ink Color
- Black
- Marker Point
- Ultra Fine
Dimensions
- Marker Point Size
- 0.5 mm
Description
Educators Resource offers products for preK-8 learning materials and educational toys used by schools, teachers, parents and children.
Bright color and smooth ink flow with a fun, fashionable appearance. Fine nib is ideal for detailed marking. Textured rubber grip adds comfort and control. Marks on glass, metal, CDs, coated paper, photos, plastics. Long cap-off life. Vivid, quick-drying ink resists water. Global Product Type: Markers-Permanent; Marker Type: Permanent; Assortment: N/A; Color(s): Tuxedo Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.