Shop FLIPSIDE
See all product information
Create Account
18 x 24 Aluminum Framed Cork Board
- Mfr # 10210
- Zoro # G512351161
product price:Â
$
25.19
/ea
Key Features
Width
24 in
Height
18 in
Size
18" x 24"
Depth
0.75 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10210
- Zoro #
- G512351161
- UPC #
- 727638102103
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 18 in
- Size
- 18" x 24"
- Depth
- 0.75 in
Details
- Color
- White
- Material
- Aluminum, cork
Description
Our 18in x 24in aluminum framed cork bulletin board is commonly used as a display and communication tool, allowing individuals to tack and showcase notes, announcements, reminders, and various documents in a centralized and organized manner for easy access and information sharing. Self-healing natural cork that keeps push pins in place and no need to worry about pins falling out. Features plastic safety corners as well as 2 hooks to easily hang horizontally on any flat surface.
- This durable cork board will allow you to display all of your important information and messages in one place!
- Constructed of a fine grain natural cork skin.
- Surface resists wear and tear of repeating tacking
- Features plastic safety corners
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.