Velocity Rollerball Retractable Gel Pen, 0.7mm, Black Ink, Dozen
- Mfr # RLC11BK
- Zoro # G404919851
product price:Â
$
32.99
/ea
Sold in multiples of 2 for
$65.98
Key Features
Point Size
0.7 mm
Pen Grip
Contoured
Barrel Color
Translucent
Point Type
Medium
Features
Clip, Transparent Barrel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RLC11BK
- Zoro #
- G404919851
- UPC #
- 703303156312
- Country of Origin
- France
- Ink Color
- Black
- Item
- Gel Pen
- Pen Grip
- Contoured
- Barrel Color
- Translucent
- Point Type
- Medium
- Features
- Clip, Transparent Barrel
- Retractable
- Yes
- Refillable
- Yes
- Ink Type
- Gel-based
Dimensions
- Point Size
- 0.7 mm
Description
Bic velocity rollerball retractable gel pen, 0.7mm, black ink, dozen velocity gel retractable pens offer an easy-to-handle contoured, grip for writing comfort and smooth flowing gel ink to deliver quality work. Fashionable transparent barrel allows easy monitoring of ink supply. Each features a translucent barrel and a rubber grip. Plastic clip easily attaches to notebooks and pockets. Rubber grip & transparent barrel. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.