Shop UNIVERSAL
See all product information
Create Account
Retractable Gel Pen, Medium 0.7 mm, Red 12PK
- Mfr # UNV39914
- Zoro # G822770386
product price:Â
$
4.45
/pk of 12, $0.37/ea
Sold in multiples of 3Â pks for
$13.35
Key Features
Grip Material
Rubber
Pen Type
Gel
Ink Color
Red
Features
Water Resistant Ink, Quick-drying Ink, Smear Resistant, Visible Ink Supply, Smooth Flowing Ink, Easy Glide, Smudge Resistant Ink, Pocket Clip, Retractable
Barrel Color
Clear, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UNV39914
- Zoro #
- G822770386
- UPC #
- 087547399149
- Country of Origin
- India
- Grip Material
- Rubber
- Pen Type
- Gel
- Ink Color
- Red
- Features
- Water Resistant Ink, Quick-drying Ink, Smear Resistant, Visible Ink Supply, Smooth Flowing Ink, Easy Glide, Smudge Resistant Ink, Pocket Clip, Retractable
- Barrel Color
- Clear, Red
- Tip Style
- Conical
- Item
- Pen
- Grip Type
- Contoured, Soft, Non-slip
- Ink Type
- Gel-based, Water Based
Dimensions
- Point Size
- 0.7 mm Medium
Description
Let your ideas flow freely. Super-smooth gel ink allows the pen to glide across the page, making a bold impression every inch of the way. Contoured, soft-rubber grip helps improve control while reducing writing tension. Attractive, two-toned barrels match the ink color, so you always know which pen to grab. Quick-drying, water-resistant formula minimizes the potential for smudges and smears. Let your ideas flow freely. Super-smooth gel-pen performance. Contoured, soft-rubber grip. Attractive, two-tone barrel. Quick-drying, water-resistant ink.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.