Wite-Out Brand Exact Liner Correction Tape, Non-Refillable, 0.2" x 19.8 ft, White Tape, 10PK
Mfr # WOELP10-WHI
Zoro # G323332816
product price:Â $43.19
/pk 10, $4.32/eaKey Features
Color
White
Width
0.2 in
Length
19.8 ft
Material
Plastic Film
Case Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
WOELP10-WHI
Zoro #
G323332816
UPC #
70330525573
Country of Origin
Viet Nam
Dimensions
Width
0.2 in
Length
19.8 ft
Details
Item
Correction Tape
Color
White
Material
Plastic Film
Case Material
Plastic
Case Color
Translucent Orange
Description
Make fast, easy, and precise corrections with BIC Wite-Out Brand Exact Liner Correction Tape. Tear-resistant film-based tape comes in a dispenser with a natural shape that fits your hand and a grip zone for comfort and control. The tear-resistant film-based tape requires no dry time and won't bleed or drip, so you can instantly write or type your corrections over it. For convenience, BIC Wite-Out Brand Exact Liner Correction Tape is suitable for left- or right-handed use and has a colorful, translucent body so you can see exactly how much tape remains. A self-winding wheel lets you easily rewind the tape should it become loose.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.