Shop STAEDTLER
Create Account
2004275 2.5 x 1 x 0.5 in. PVC-Free Erasers; White - Pack of 2
- Mfr # 2004275
- Zoro # G304158800
product price:Â
$
30.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2004275
- Zoro #
- G304158800
- UPC #
- 31901946593
- Country of Origin
- Taiwan, Province of China
Description
White block eraser is PVC, Phthalate and latex free. Features a sliding sleave for convient handling. Eraser has minimal crumbling.
Features- PVC-Free Erasers
- Minimal crumbling
- Sliding sleeve for convenient handling
- Phthalate and latex free
- Pack of 2
- 2 Erasers
- Color: White
- Dimension: 2.5" x 1" x 0.5"
- Country of Origin: Taiwan
- Environmentally Friendly: Yes
- Safety: No Choking Hazard
- Allergens: Contains No Allergens
- Latex Free: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.