Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Bic Wite-Out Brand Exact Liner Correction Tape, Non-Refillable, Blue/Orange Applicator, 2PK WOELP21

Wite-Out Brand Exact Liner Correction Tape, Non-Refillable, Blue/Orange Applicator, 2PK (Discontinued)

  • Mfr # WOELP21
  • Zoro # G211436466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WOELP21
Zoro #
G211436466
UPC #
-
Country of Origin
Viet Nam

Dimensions

Tape Width
0.2 in
Tape Length
236 in

Details

Color
Blue; Orange
Correction Tapes Type
Non-Refillable
Line Coverage
1

Description

Make fast, easy, and precise corrections with BIC Wite-Out Brand Exact Liner Correction Tape. Tear-resistant film-based tape comes in a dispenser with a natural shape that fits your hand and a grip zone for comfort and control. The tear-resistant film-based tape requires no dry time and won't bleed or drip, so you can instantly write or type your corrections over it. For convenience, BIC Wite-Out Brand Exact Liner Correction Tape is suitable for left- or right-handed use and has a colorful, translucent body so you can see exactly how much tape remains. A self-winding wheel lets you easily rewind the tape should it become loose. 0.2in x 236in.


  • Fast, easy, precise corrections.
  • Goes on dry, so you can write over tape immediately.
  • Strong, tear-resistant film-based tape.
  • Translucent dispenser lets you see how much tape is left.
  • Grip zone provides comfort and control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.