Zoro Homepage

6000 Series Bidet Toilet, Remote Control, Elongated, White

  • Mfr # BM-6000-E

  • Zoro # G508621803


product price: $1,499.99
/ea
Free Shipping & Returns

Key Features

Includes Hardware
Installation Components
Seat Height
18.5 in
Color
White
Overall Width
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM-6000-E
Zoro #
G508621803
UPC #
810004872516
Country of Origin
China

Dimensions

Seat Height
18.5 in
Overall Width
15.75 in

Details

Includes Hardware
Installation Components
Color
White

Description

The BidetMate 6000 Series is worthy of the title Porcelain Throne. Every feature that BidetMate has to offer can be found in this smart bidet toilet, from its clean, slim design to its expansive featureset. Everything about the 6000 Series will change the way you go; water, seat, and dryer temperature adjustment, nozzle power and position, automatic nozzle rinsing and UV sterilization, massage washes, and child settings. Even the lid and seat are controlled by motion sensors or have buttons on the Remote Control to maintain a sanitary and hands-free experience. Oh, and it's one of the most efficient toilets in the world with its hyper-efficient 1 gallon Tornado Power Flush. Truly, there is no other toilet quite like the BidetMate 6000 Series Bidet. While installation is easy enough that a plumber isn't necessary, some may feel more comfortable with professional assistance and make sure you have an outlet nearby for the 47.2 power cord.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.