This item is Discontinued.

Biedermann & Sons Biedermann & Sons M710 10 in. Clear Glass Oil Pillar M710

Biedermann & Sons M710 10 in. Clear Glass Oil Pillar (Discontinued)

  • Mfr # M710
  • Zoro # G804113521
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M710
Zoro #
G804113521
UPC #
4711467463739
Country of Origin
China

Description

Lighting adds elegance, style, sophistication and beautify your home or office spaces. Lighting is the most integral part of any interior space. The right lighting makes even the modest of space look bigger and classy.

Specifications
  • Color: Clear
  • Size: 10"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.