Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Biesemeyer Delta 31-484 1HP Floor Oscillating Spindle Sander 31-484

Delta 31-484 1HP Floor Oscillating Spindle Sander (Discontinued)

  • Mfr # 31-484
  • Zoro # G405989457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-484
Zoro #
G405989457
UPC #
847962003119
Country of Origin
Taiwan, Province of China

Description

Delta 31-484 1hp floor oscillating spindle sander features: powerful 1 hp, 110v motor with 1,725 rpm spindle speed and 71 oscillations per minute fully enclosed, heavy duty steel frame construction for optimum dust management and minimum vibration 24 5/8 in. X 24 1/2 in. Precision ground cast iron table 11/2 in. Oscillating action uses more of the sleeve, prolonging life of the sleeve while protecting wood from excess heat created by a fixed oscillating spindle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.