Ceiling Fan, 12 ft Blade Dia, Variable Speeds, 100 to 125V AC, Anodized Aluminum

  • Mfr # FES21201A385Q103V46

  • Zoro # G313321868


product price:  $5,745.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Blade Diameter
12 ft
Number of Speeds
Variable
Voltage
100 to 125V AC
Reversible
Yes
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FES21201A385Q103V46
Zoro #
G313321868
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
12 ft
Max. Mounting Height
30 ft

Details

Number of Speeds
Variable
Voltage
100 to 125V AC
Reversible
Yes
Phase
1
Housing Finish
Anodized Aluminum
Air Flow
48,971 cfm
Item
Ceiling Fan
Blade Finish
Anodized Aluminum
Light Kit
No Light
Motor Design
Single-Phase

Description

Ceiling Fan, 12 ft Blade Diameter, 100 to 125V AC Voltage, Phase Single, 48,971 cfm, Max. Mounting Height 30 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized, Housing Finish Anodized, Motor Design Single-Phase, Light Kit No, Reversible Yes

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.