Ceiling Fan, 6 ft Blade Dia, 6 Blades, 7 Speeds, 100 to 277V AC, Black

  • Mfr # MKI61061806A728I24S2

  • Zoro # G413321881


product price:  $3,084.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
6
Blade Diameter
6 ft
Number of Speeds
7
Voltage
100 to 277V AC
Includes
Bluetooth Remote Control, Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MKI61061806A728I24S2
Zoro #
G413321881
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
6 ft
Max. Mounting Height
14 ft

Details

Number of Blades
6
Number of Speeds
7
Voltage
100 to 277V AC
Includes
Bluetooth Remote Control, Mount
Reversible
Yes
Phase
1
Housing Finish
Black
Blade Material
Aluminum
Air Flow
13,598 cfm
Amps
2 mA
Item
Ceiling Fan
RPM
140 RPM
Speed Controllable - Fans
Yes
Area Covered (Cooling) - Fans
25 sq ft
Blade Finish
Black
Mount Type
Universal
Fan Watts
41.6 W
Fan Blade Color
Black
Hz
50/60 Hz
Standards
CE, cETL Intertek Certified, Energy Star, Safety Mark
Fan Mounting Location
Ceiling
Fan Housing Color
Black
Series
I6
Motor Design
Brushless DC
Sound Level
Less Than 35 dBA
Light Kit
1-Light
Motor HP
1/20 hp

Description

Ceiling Fan, 6 ft Blade Diameter, 100 to 277V AC Voltage, 41.6 W Fan Watts, Phase Single, 13,598 cfm, Motor HP 1/16 hp, 140 RPM RPM, Max. Mounting Height 14 ft, Min. Mounting Height 12 ft, Number of Speeds 7, Blade Material Aluminum, Blade Finish Black, Fan Housing Color Black, Housing Finish Black, Fan Blade Color Black, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 2 mA Amps, 60/50 Hz Hz, Motor Design Brushless DC, Light Kit Yes, Reversible Yes, Mount Type Universal

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.